Instrumentation Cable, VNTC, Shielded, 14 AWG, 4-Pair, 600V

Item #: 0134497

Cat #: L41404

UPC:

Company wide:
0 in stock
Documents & Guides
Instrumentation Cable, VNTC, Individual and Overall Shielded, 14 AWG, 4-Pair, 600V

Overview

Instrumentation Cable, VNTC, Individual and Overall Shielded, 14 AWG, 4-Pair, 600V

VNTC stands for Vinyl Nylon Tray Cable and is the most common kind of tray cable. It is a type of instrumentation cable. As the name indicates, this tray cable is insulated with nylon-coated PVC.

Also known as: L41404, OMNL41404

Specifications

Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Gauge: 14 AWG
Jacket: PVC
Color: Black
Gauge: 14 AWG
Material: Copper
Volts AC: 600