BALDOR EM3546T-G Baldor 1HP, 1800 RPM, 3PH, 143T, TEFC, 230/460 v Motor

Item #: 0134383

Cat #: EM3546TG

UPC: 781568548301

Call for price
Company wide:
0 in stock
Documents & Guides
BALDOR EM3546T-G Baldor 1HP, 1800 RPM, 3PH, 143T, TEFC, 230/460 v Motor

Overview

BALDOR EM3546T-G Baldor 1HP, 1800 RPM, 3PH, 143T, TEFC, 230/460 v Motor
Also known as: 781568548301, EM3546TG, BLMEM3546TG

Specifications

Horsepower: 1
Phase: 3
Amps: 3.100
Horsepower: 1
Amps: 3.100
Phase: 3