
Split Grounding Bushing, Nylon Insulated, 4", Zinc Die Cast
Item #: 0134381
Cat #: SGB390CL
UPC: 781747903907
Company wide:
0
in stock
Documents & Guides
Split Grounding Bushing, Nylon Insulated, 4 Inch, 14 to 1/0 AWG, Zinc Die Cast, For Use With Rigid/IMC Conduit
Overview
Split Grounding Bushing, Nylon Insulated, 4 Inch, 14 to 1/0 AWG, Zinc Die Cast, For Use With Rigid/IMC Conduit
Bridgeport’s extensive line of grounding and bonding products include the innovative MIGHTY-RITE® Split Grounding bushings and the MIGHTY-BOND® series of fittings - unique, patented and patent-pending products designed to save labor and time. There’s no better choice for dependable bonding and grounding. Hit the ground with Bridgeport.
Also known as: 781747903907, SGB390CL, BRDSGB390CL
Specifications
| Diameter: | 4 in |
| Allowable Gauge Range: | 14 - 1/0 |
| Material: | Zinc Die Cast |
| Insulation: | Insulated |
| Diameter: | 4 in |
| Material: | Zinc Die Cast |
| Allowable Gauge Range: | 14 - 1/0 |
| Insulation: | Insulated |