Sign, DANGER, 10" x 14", Indoor/Outdoor

Item #: 0134345

Cat #: 19935

UPC: 754473199357

$ 16.59 EA
Company wide:
0 in stock
Documents & Guides
Sign, DANGER High Voltage Within Keep Out, 10 Inch x 14 Inch, Indoor/Outdoor

Overview

Sign, DANGER High Voltage Within Keep Out, 10 Inch x 14 Inch, Indoor/Outdoor
Also known as: 754473199357, 19935, BRA19935

Specifications

Material: Polyester
Type: Sign
Width: 14 in
Color: White, Black/Red
Height: 10 in
Material: Polyester
Width: 14 in
Height: 10 in
Type: Sign
Color: White, Black/Red