4" E-Curb Gray

Item #: 0134295

Cat #: F1357GR

UPC:

$ 17.04 EA
Company wide:
68 in stock
Documents & Guides
4" Diameter E-Curb Round, Gray, 1=2 halves, 12 full rounds per carton.

Overview

4" Diameter E-Curb Round, Gray, 1=2 halves, 12 full rounds per carton.
Also known as: F1357GR, CHMF1357GR

Specifications

Diameter: 4 in
Diameter: 4 in