LFLOOD 13W COOL SPOT BULLET WITH HOOD WH

Item #: 0134279

Cat #: HSLED13W

UPC: 019813331300

$ 480.26 EA
Company wide:
0 in stock
Documents & Guides
LFLOOD 13W COOL LED SPOT BULLET WITH HOOD AND LENS WHITE

Overview

LFLOOD 13W COOL LED SPOT BULLET WITH HOOD AND LENS WHITE
Also known as: 019813331300, HSLED13W, RABHSLED13W

Specifications

Color Temperature: 5100 (Bright White)
Wattage: 13
Mounting: Box
Color: White
Light Technology: LED
Lumens: 1502
Color Temperature: 5100 (Bright White)
Mounting: Box
Light Technology: LED
Wattage: 13
Color: White
Lumens: 1502