Universal Decora Rocker Slide Dimmer

Item #: 0134232

Cat #: DSL06-1LZ

UPC: 078477692325

$ 21.00 EA
Clearance
Price good while supplies last
Company wide:
137 in stock
Documents & Guides
Universal Decora Dimmable LED. CFL and Incandescent Rocker-Slide Dimmer. 600W-120VAC Incandescent. 300W-120VAC Dimmable LED and CFL. 60Hz. Single Pole and 3-Way - White. Ivory And Light Almond

Overview

Universal Decora Dimmable LED. CFL and Incandescent Rocker-Slide Dimmer. 600W-120VAC Incandescent. 300W-120VAC Dimmable LED and CFL. 60Hz. Single Pole and 3-Way - White. Ivory And Light Almond
Also known as: 078477692325, DSL06-1LZ, LEVDSL061LZ

Specifications

Color: Light Almond, Ivory, White
Wattage: 600, 300
Volts AC: 120
Color: Light Almond, Ivory, White
Volts AC: 120
Wattage: 600, 300