
Programming Port, USB Type A-A Cable - USB 2.0, Cat5e, GFCI Outlet
Item #: 0134213
Cat #: PP11R2K3RF0
UPC: 842864101529
Company wide:
0
in stock
Documents & Guides
Programming Port, USB Type A-A Cable - USB 2.0, Female to Male, Cat5e, Ethernet, GFCI Inside-Outlet, Panel Mount, Size K, UL Type 4-IP65
Overview
Programming Port, USB Type A-A Cable - USB 2.0, Female to Male, Cat5e, Ethernet, GFCI Inside-Outlet, Panel Mount, Size K, UL Type 4-IP65
GracePorts® are intended to be mounted in or on an enclosure product. Installation should be performed by a qualified technician and adhere to applicable regulatory codes. These devices are for mounting on the flat surface of enclosures having the same type environmental ratings.
Also known as: 842864101529, PP11R2K3RF0, GEPPP11R2K3RFO
Specifications
| Mounting: | Panel |
| Size: | K |
| IP/NEMA Rating: | IP65, NEMA 4 |
| Connector Type: | CAT 5E, USB Type A 2.0 |
| Mounting: | Panel |
| IP/NEMA Rating: | IP65, NEMA 4 |
| Size: | K |
| Connector Type: | CAT 5E, USB Type A 2.0 |