Bath/Vanity Fixture, 3-Light, 100 Watt, Brushed Nickel

Item #: 0134197

Cat #: P2010-09

UPC: 785247166374

Company wide:
0 in stock
Documents & Guides
Bath/Vanity Fixture, 3-Light, 100 Watt, Medium Socket, 120 Volt, Brushed Nickel Finish, Etched Glass Fluted Shade, Mounts in “Up” or “Down” Position

Overview

Bath/Vanity Fixture, 3-Light, 100 Watt, Medium Socket, 120 Volt, Brushed Nickel Finish, Etched Glass Fluted Shade, Mounts in “Up” or “Down” Position

Adorn features a sweeping arced frame that supports elegant, tapered glass shades. This three-light bath fixture is finished in Brushed Nickel and is flexible in design so you can install with shades facing either up or downwards. Adorn coordinates great with the Janos, Joy, and Bravo families!

Also known as: 785247166374, P2010-09, PROP201009

Specifications

Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Mounting: Wall
Standards: California Proposition 65
Wattage: 100
Color: Brushed Nickel
Standards: California Proposition 65
Volts AC: 120
Mounting: Wall