RELAY SPDT 24V 6A

Item #: 0134189

Cat #: RV1HGD24

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
IDEC RV1H-G-D24 RELAY SPDT 24V 6A

Overview

IDEC RV1H-G-D24 RELAY SPDT 24V 6A
Also known as: RV1HGD24, IDCRV1HGD24, Ribbon Relay

Specifications

No Specifications Available