ETN HFDE316036 Series C, F-frame Mo

Item #: 0134138

Cat #: HFDE316036

UPC: 786685112718

$ 6880.44 EA
Company wide:
0 in stock

Overview

CUTHFDE316036
Also known as: 786685112718, HFDE316036, CUTHFDE316036

Specifications

Mounting: Panel
Poles: 3
Volts AC: 600
Amps: 60
Interrupt Rating AC: 25 kA
Mounting: Panel
Volts AC: 600
Interrupt Rating AC: 25 kA
Poles: 3
Amps: 60