12THHN/THWN-2 STR BRO/WHI 2500'

Item #: 0134096

Cat #: 12THHNCSTRBROWHI25

UPC:

$ 0.40 FT
Company wide:
0 in stock
Documents & Guides
12THHN/THWN-2 STR BRO/WHI 2500'

Overview

12THHN/THWN-2 STR BRO/WHI 2500'
Also known as: 12THHNCSTRBROWHI25

Specifications

Length: 2500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Brown/White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Length: 2500 ft
Jacket: PVC
Color: Brown/White
Conductors: 1
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Stranded