ETN DT263NRKLP Quick Connect Safety

Item #: 0134073

Cat #: DT263NRKLP

UPC: 786685129389

$ 16242.41 EA
Company wide:
0 in stock
Documents & Guides

Overview

ETN DT263NRKLP
Also known as: 786685129389, DT263NRKLP, CUTDT263NRKLP

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 100
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R