PLATT logo

Armored Multimode Fiber, 50/125 (OM3), 12 Strand

Item #: 0134043
Cat #: 61578-12
UPC:
$ 2.15 FT
Company wide:
4,841 in stock
Fiber Optic Cable, Armored, Multimode, 12 Strand, 50/125 Micron, OFCP, Plenum, Indoor/Outdoor, Jacket Diameter: 0.19", Color: Black , Standard: OM3

Overview

Fiber Optic Cable, Armored, Multimode, 12 Strand, 50/125 Micron, OFCP, Plenum, Indoor/Outdoor, Jacket Diameter: 0.19", Color: Black , Standard: OM3
Multi-mode optical fiber is a type of optical fiber mostly used for communication over short distances, such as within a building or on a campus. Multi-mode links can be used for data rates up to 100 Gbit/s. Multi-mode fiber has a fairly large core diameter that enables multiple light modes to be propagated and limits the maximum length of a transmission link because of modal dispersion. The standard G.651.1 defines the most widely used forms of multi-mode optical fiber.
Also known as: 61578-12, HIT6157812

Specifications

Material: Fiber
Color: Black
Length: Cut to Length
Jacket: Plenum
Conductors: 12 Fiber
Gauge: 50 µm
Material: Fiber
Length: Cut to Length
Conductors: 12 Fiber
Color: Black
Jacket: Plenum
Gauge: 50 µm

Customer Reviews

No reviews for this product
(0)