KFUH2424-3 Unit Heater, 240V, 24kW

Item #: 0133950

Cat #: KFUH2424-3

UPC: 093319157725

Company wide:
0 in stock
Documents & Guides
High Air Velocity Unit Heater, 240V, 24 kW, 81.6 BTUH, 57.7 Amps, Color: Gray

Overview

High Air Velocity Unit Heater, 240V, 24 kW, 81.6 BTUH, 57.7 Amps, Color: Gray

The KFUH series commercial unit heater is an efficient, dependable unit heater perfectly suited for high ceiling applications such as warehouses, parking garages and docks. The 3-speed, high-capacity motor and blower quietly delivers large volumes of air ranging from 775 to 1540 CFM minimum. With welded mounting channels on the unit, the heater may be mounted at any angle. Safety screens are provided at both the air intake and discharge aperture. The intake filter is replaceable. Thermostat may be ordered separately. Heavy Duty Open Coil Element. Direct Drive Air Over Type Motor. Dual Inlet Industrial Blower. Horizontal or Vertical Mount. Quiet Switching Relays. Replaceable Intake Filter. Ductable on Intake and Outlet. 24 Volt Control. ECM Motor (optional). Proudly made in the USA. 5-year warranty.

Also known as: 093319157725, KFUH2424-3, KNGKFUH24243

Specifications

Phase: 3
Color: Gray
Volts AC: 240
Wattage: 24 kW
Phase: 3
Volts AC: 240
Color: Gray
Wattage: 24 kW