Gear Punch Kit

Item #: 0133912

Cat #: GP126

UPC: 617209996296

$ 3415.00 EA
Company wide:
1 in stock
Documents & Guides
Gear Punch Tool Kit, Diameters: 1/2"-6", Included: ITO GP122 Gear Punch Kit 1/2" - 2", ITO GP123 Gear Punch 2 1/2" - 4", ITO GP156 Gear Punch 5" - 6"

Overview

Gear Punch Tool Kit, Diameters: 1/2"-6", Included: ITO GP122 Gear Punch Kit 1/2" - 2", ITO GP123 Gear Punch 2 1/2" - 4", ITO GP156 Gear Punch 5" - 6"
Also known as: 617209996296, GP126, ITOGP126

Specifications

Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 in, 1 1/4 in, 2 in
Type: Kit, Knockout Punch
Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 in, 1 1/4 in, 2 in
Type: Kit, Knockout Punch