Shaft Grounding Motor, 3-Phase, 4-Pole, Iron

Item #: 0133898

Cat #: EM3558T-G

UPC: 781568548714

Call for price
Company wide:
0 in stock
Documents & Guides
Shaft Grounding Motor, 2 Horsepower, 3-Phase, 4-Pole, 60 Hz Frequency, 230 - 460 Volt, Base Indicator: Rigid, Frame Material: Iron

Overview

Shaft Grounding Motor, 2 Horsepower, 3-Phase, 4-Pole, 60 Hz Frequency, 230 - 460 Volt, Base Indicator: Rigid, Frame Material: Iron
Also known as: 781568548714, EM3558T-G, BLMEM3558TG, Peckerhead

Specifications

Amps: 6
Phase: 3
Type: Shaft, Motor
Horsepower: 2
Amps: 6
Type: Shaft, Motor
Phase: 3
Horsepower: 2