Transformer, 15KVA, 240x480 - 120/240, Dry Type, Stainless Steel

Item #: 0133893

Cat #: T253517SS

UPC: 047503130605

Company wide:
0 in stock
Documents & Guides
15 kVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Stainless Steel, Shielded Isolation Transformer, Epoxy Encapsulated, 50/60 Hz

Overview

15 kVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Stainless Steel, Shielded Isolation Transformer, Epoxy Encapsulated, 50/60 Hz
Also known as: 047503130605, T253517SS, ACMT253517SS

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 15kVA
Primary Voltage: 240x480
Secondary Voltage: 120/240
Phase: 1
Volt Amps: 15kVA
Secondary Voltage: 120/240
Type: Dry Type Transformer
Primary Voltage: 240x480