Clear Polyether Based Elastomeric Sealant

Item #: 0133884

Cat #: F1212

UPC:

$ 12.69 EA
Company wide:
26 in stock
Documents & Guides
Clear Polyether Based Elastomeric Sealant, 10.1 Oz Cartridge. Qty 24 per Carton

Overview

Clear Polyether Based Elastomeric Sealant, 10.1 Oz Cartridge. Qty 24 per Carton

Clear is a moisture curing, polyether sealant designed for application in damp, dry, or cold climates. Clear is solvent free and contains no isocyanates. Clear will not shrink upon curing, will not discolor when exposed to UV light, and can not “outgas”, or bubble, on damp surfaces as urethane sealants often do. Clear has resilient “elastomeric” properties and excellent adhesion to most construction materials. Clear is capable of joint movement in excess of 25% in both compression and extension. Clear can be used effectively in many difficult construction site conditions cures and in wet or dry climate conditions and at low temperatures (30 degrees F).

Also known as: F1212, CHMF1212

Specifications

Size: 10.1 oz
Size: 10.1 oz