Time Switch, 24-Hour, SPST, NEMA 3R, 30A, 120V

Item #: 0133881

Cat #: E101PB

UPC: 786261824615

$ 300.80 EA
Company wide:
0 in stock
Documents & Guides
Time Switch, 24-Hour, SPST, NEMA 3R, 1-Channel, 30 Amp, 120 Volt

Overview

Time Switch, 24-Hour, SPST, NEMA 3R, 1-Channel, 30 Amp, 120 Volt
Also known as: 786261824615, E101PB, TRKE101PB

Specifications

Mounting: Screw
Phase: 1
Poles: 1
Mounting: Screw
Poles: 1
Phase: 1