Smoke Detector, Photoelectric, Battery Powered, White

Item #: 0133880

Cat #: 21010064

UPC: 047871100644

Company wide:
0 in stock
Documents & Guides
Smoke Detector, Photoelectric Sensor, Sealed Lithium Battery Operated, Size: 5.22 inch Diameter, 1.6 inch Depth, Color: White

Overview

Smoke Detector, Photoelectric Sensor, Sealed Lithium Battery Operated, Size: 5.22 inch Diameter, 1.6 inch Depth, Color: White
Also known as: 047871100644, 21010064, KIDP3010L

Specifications

Diameter: 5.220 in
Mounting: Surface
Color: White
Type: Photoelectric, Lithium Battery Operated
Depth: 1.600 in
Diameter: 5.220 in
Color: White
Depth: 1.600 in
Mounting: Surface
Type: Photoelectric, Lithium Battery Operated