White M-1 Polyether Adhesive Sealant - 10oz Cartridge

Item #: 0133879

Cat #: F1270WH

UPC:

$ 11.18 EA
Company wide:
245 in stock
Documents & Guides
Polyether M-1 Adhesive Sealant, Application: Damp, Dry or Cold Climates, Color: White, Includes: (1) 10 oz Cartridge, Case Size: (12)

Overview

Polyether M-1 Adhesive Sealant, Application: Damp, Dry or Cold Climates, Color: White, Includes: (1) 10 oz Cartridge, Case Size: (12)
Also known as: F1270WH, CHMF1270WH

Specifications

Type: Sealant
Color: White
Size: 10.1 oz
Type: Sealant
Size: 10.1 oz
Color: White