Photoelectric Smoke Detector

Item #: 0133874

Cat #: 21010069

UPC: 047871100699

Company wide:
0 in stock
Documents & Guides
Worry Free Hallway Photoelectric Smoke Detector With Safety Light, Battery Operated With 10-year Sealed Battery, California Title 24 Compliant. Size: 5.22" Diameter, 1.60" Depth, Color: White.

Overview

Worry Free Hallway Photoelectric Smoke Detector With Safety Light, Battery Operated With 10-year Sealed Battery, California Title 24 Compliant. Size: 5.22" Diameter, 1.60" Depth, Color: White.
Also known as: 047871100699, 21010069, KIDP3010H

Specifications

Diameter: 5.220 in
Mounting: Surface
Color: White
Depth: 1.600 in
Diameter: 5.220 in
Color: White
Mounting: Surface
Depth: 1.600 in