Multi-Stack Male Disconnect, Vinyl Insulated, 22 - 18 AWG, Red

Item #: 0133872
Cat #: DV18-250P-LY
UPC: 074983218134
Call for price
Company wide:
0 in stock
Documents & Guides
Multi-Stack Male Disconnect, Vinyl Insulated, 22 - 18 AWG, Tab: 0.25 x 0.032 Inch, Material: Brass, Color: Red, Package of 50 Each.

Overview

Multi-Stack Male Disconnect, Vinyl Insulated, 22 - 18 AWG, Tab: 0.25 x 0.032 Inch, Material: Brass, Color: Red, Package of 50 Each.
Also known as: 074983218134, DV18-250P-LY, PDTDV18250PLY

Specifications

Gender: Male
Color: Red
Material: Vinyl, Brass
Allowable Gauge Range: 22 - 18
Gender: Male
Material: Vinyl, Brass
Color: Red
Allowable Gauge Range: 22 - 18

Customer Reviews

No reviews for this product
(0)