Smoke & CO Alarm, Wht

Item #: 0133866

Cat #: 21010071

UPC: 047871100712

Company wide:
0 in stock
Documents & Guides
Smoke and Carbon Monoxide Alarm, Sealed Lithium Battery Powered, Test/Hush Button, LED Indicator, 10 Year Manufacturer Warranty

Overview

Smoke and Carbon Monoxide Alarm, Sealed Lithium Battery Powered, Test/Hush Button, LED Indicator, 10 Year Manufacturer Warranty
Also known as: 047871100712, 21010071, KIDP3010KCO

Specifications

Diameter: 5.220 in
Type: Smoke Detector, Detector, Lithium Battery, Photoelectric
Mounting: Surface
Color: White
Depth: 1.600 in
Diameter: 5.220 in
Mounting: Surface
Depth: 1.600 in
Type: Smoke Detector, Detector, Lithium Battery, Photoelectric
Color: White