LITH FMSATL-16-20830-BN-M4 Saturn L

Item #: 0133864

Cat #: FMSATL 16 20830 BN M4

UPC: 820476253263

Company wide:
0 in stock
Documents & Guides
LITH FMSATL-16-20830-BN-M4 Sa

Overview

LITH FMSATL-16-20830-BN-M4 Sa
Also known as: 820476253263, FMSATL 16 20830 BN M4, LITFMSATL1620830BN

Specifications

Wattage: 24
Color Temperature: 3000 (Warm White)
Mounting: Flush
Volts AC: 120
Diameter: 16 in
Light Technology: LED
Wattage: 24
Mounting: Flush
Diameter: 16 in
Color Temperature: 3000 (Warm White)
Volts AC: 120
Light Technology: LED