RAB GPLED52Y

Item #: 0133800

Cat #: GPLED52Y

UPC: 019813038834

$ 925.39 EA
Company wide:
0 in stock
Documents & Guides

Overview

RAB GPLED52Y

Low-profile design Ideal for Parking Garages 52W Replaces 175W MH Luminaires. 100,000-hour LED lifespan based on IES LM-80 results and TM-21 calculations. Up to 25% Reduction in Fixture Count. Lock screw provided for pendant mount.

Also known as: 019813038834, GPLED52Y, RABGPLED52Y

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 52
Type: Ceiling
Color: Bronze
Light Technology: LED
Color Temperature: 3000 (Warm White)
Type: Ceiling
Light Technology: LED
Wattage: 52
Color: Bronze