PLATT logo

Base Camp Axe

Item #: 0133795
Cat #: F16N-CP
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Base Camp Axe, Overall Length: 16", Blade Length: 3.4", Blade Steel Type: 1055C, Handle Material: Thermal Molded Nylon.

Overview

Base Camp Axe, Overall Length: 16", Blade Length: 3.4", Blade Steel Type: 1055C, Handle Material: Thermal Molded Nylon.
Also known as: F16N-CP, SOGF16NCP

Specifications

Length: 16 in
Type: Axe
Length: 16 in
Type: Axe

Customer Reviews

No reviews for this product
(0)