ETNCL SLD606927WH 6" SURFACE LED DW

Item #: 0133755

Cat #: SLD606927WH

UPC: 080083706266

Call for price
Company wide:
0 in stock

Overview

HAL SLD606927WH
Also known as: 080083706266, SLD606927WH, HALSLD606927WH

Specifications

Volts AC: 120
Lumens: 710
Color: White
Diameter: 6 in
Color Temperature: 2700 (Warm White)
Wattage: 12.900
Light Technology: LED
Dimmable: Yes
Volts AC: 120
Color: White
Color Temperature: 2700 (Warm White)
Light Technology: LED
Lumens: 710
Diameter: 6 in
Wattage: 12.900
Dimmable: Yes