ETN XTD2G1A X Series Toggle Switch

Item #: 0133735

Cat #: XTD2G1A

UPC: 786685227320

Company wide:
0 in stock
CUTLER HAMMER XTD2G1A SWITCH 1PDT ON/OFF/ON

Overview

CUTLER HAMMER XTD2G1A SWITCH 1PDT ON/OFF/ON

X Series Toggle Switch, Circuit position: ON-OFF-ON, Single-pole, Double-throw,20A at 125 Vac, 10A at 277 Vac, 15A at 28 Vac, 3/4 hp at 125-250 Vac, 0.250-inchspade terminal

Also known as: 786685227320, XTD2G1A, CUTXTD2G1A

Specifications

Amps: 10, 20, 15
Poles: 1
Horsepower: 0.750
Amps: 10, 20, 15
Horsepower: 0.750
Poles: 1