PVC Conduit, Schedule 40, 3" Dia Chamfered End

Item #: 0133732

Cat #: 3PCHAMFERED

UPC: 670648083019

$ 2.85 FT
Company wide:
0 in stock
Documents & Guides
3 Inch Diameter, Rigid Non-Metallic Conduit, Chamfered End, Material: PVC, Schedule 40, Length: 10 feet. Color: Gray.

Overview

3 Inch Diameter, Rigid Non-Metallic Conduit, Chamfered End, Material: PVC, Schedule 40, Length: 10 feet. Color: Gray.
Also known as: 670648083019, 3PCHAMFERED, belled end

Specifications

Diameter: 3 in
Color: Gray
Material: PVC
Length: 10 ft
Diameter: 3 in
Material: PVC
Color: Gray
Length: 10 ft