Tubular Ring Terminal, Copper, 2 AWG, 3/8" Stud

Item #: 0133724

Cat #: G973

UPC: 786210812540

$ 3.53 EA
Company wide:
0 in stock
Documents & Guides
Tubular Ring Terminal, Copper, 2 AWG, 3/8" Stud Size

Overview

Tubular Ring Terminal, Copper, 2 AWG, 3/8" Stud Size

Sta-Kon® wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.

Also known as: 786210812540, G973, THBG973

Specifications

Material: Copper
Stud Size: 3/8 in
Material: Copper
Stud Size: 3/8 in