2" PVC Conduit, Schedule 40, Chamfered End

Item #: 0133717

Cat #: 2PCHAMFERED

UPC: 670648082999

$ 1.49 FT
Company wide:
0 in stock
Documents & Guides
2 Inch Schedule 40 PVC Conduit, Chamfered End, 10 Feet, Gray

Overview

2 Inch Schedule 40 PVC Conduit, Chamfered End, 10 Feet, Gray

This material standard covers the requirements for Schedule 40 extruded rigid PVC (polyvinyl chloride) conduit and fittings consisting of elbows, couplings, adapters

Also known as: 670648082999, 2PCHAMFERED

Specifications

Color: Gray
Material: PVC
Length: 10 ft
Diameter: 2 in
Color: Gray
Length: 10 ft
Material: PVC
Diameter: 2 in