Premium+ Inductive Proximity Sensor

Item #: 0133710

Cat #: E57-30LE22-B

UPC: 782113013282

$ 461.65 EA
Company wide:
0 in stock
Documents & Guides
30MM EXT RANGE IND PROX 3W DC

Overview

30MM EXT RANGE IND PROX 3W DC
Also known as: 782113013282, E57-30LE22-B, CUTE5730LE22B

Specifications

IP/NEMA Rating: IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4