24AWG,Cat5e,UTPMdlrPlg,PK100

Item #: 0133701
Cat #: MP588-C
UPC: 074983745524
$ 1.07 EA
Company wide:
500 in stock
8-position, 8-wire modular plug, for use with 24 AWG, Category 5e, UTP copper cable. 100 pk.

Overview

8-position, 8-wire modular plug, for use with 24 AWG, Category 5e, UTP copper cable. 100 pk.
Also known as: 074983745524, MP588-C, PDTMP588C

Specifications

Mounting: Snap In
Color: Clear
Material: Polycarbonate
Connector Type: CAT 5E
Mounting: Snap In
Material: Polycarbonate
Color: Clear
Connector Type: CAT 5E

Customer Reviews

No reviews for this product
(0)