Female Disconnect, Nylon Insulated, 22 - 18 AWG, Red, .187 Tab

Item #: 0133695

Cat #: RAD18-183

UPC: 786210814551

$ 2.57 EA
Company wide:
100 in stock
Documents & Guides
Female Disconnect, Nylon, Barrel Insulated, 22-18 AWG Copper, Red, .187 x .032 Tab Size, 100 per Pack

Overview

Female Disconnect, Nylon, Barrel Insulated, 22-18 AWG Copper, Red, .187 x .032 Tab Size, 100 per Pack

Power up every connection with our offering of terminals built for speed, safety, and long-term reliability. Every terminal is engineered for fast assembly and dependable performance, manufactured from high-conductivity electrolytic copper and finished with a corrosion-resistant tin plating. From ring and fork terminals to pins, disconnects, ferrules, splices, and wire joints, We offer the versatility to match any application. Keep your workflow organized with terminal kits available pre-filled with a curated mix of popular components or as empty organizers with multiple compartments ready to be customized to your needs. Connections you can trust—today and for the long haul.

Also known as: 786210814551, RAD18-183, THBRAD18183

Specifications

Gender: Female
Color: Red
Material: Brass, Nylon
Allowable Gauge Range: 22 - 18
Gender: Female
Material: Brass, Nylon
Color: Red
Allowable Gauge Range: 22 - 18