LDN6 Round – 6” Open and Wallwash

Item #: 0133691

Cat #: LDN63515

UPC: 820476823725

Company wide:
0 in stock
Documents & Guides
LITHONIA LDN6 35/15 120V

Overview

LITHONIA LDN6 35/15 120V
Also known as: 820476823725, LDN63515, LITLDN63515

Specifications

Material: Polycarbonate
Color: Nickel
Light Technology: LED
Material: Polycarbonate
Light Technology: LED
Color: Nickel