Indoor / Outdoor Grade Facility & Safety Labels

Item #: 0133685

Cat #: MC-500-595-GN-WT

UPC: 754473146795

Company wide:
0 in stock
Documents & Guides
BRADY MC-500-595-GN-WT Indoor / Outdoor Grade Facility & Safety Labels

Overview

BRADY MC-500-595-GN-WT Indoor / Outdoor Grade Facility & Safety Labels

This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface. Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime All-in-one cartridge includes ribbon and label supply

Also known as: 754473146795, MC-500-595-GN-WT, BRAMC500595GNWT

Specifications

Length: 25 ft
Type: Label
Material: Vinyl
Length: 25 ft
Material: Vinyl
Type: Label