FUT.FLOOD 39W COOL SF WHI

Item #: 0133584

Cat #: FFLED39SFW

UPC: 019813102597

Company wide:
0 in stock
Documents & Guides
FUTURE FLOOD 39W COOL LED SLIPFITTER WHITE

Overview

FUTURE FLOOD 39W COOL LED SLIPFITTER WHITE
Also known as: 019813102597, FFLED39SFW, RABFFLED39SFW

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 39
Color: White
Mounting: Slipfitter
Light Technology: LED
Lumens: 5753
Color Temperature: 5000 (Bright White)
Color: White
Light Technology: LED
Wattage: 39
Mounting: Slipfitter
Lumens: 5753