Eaton BR retrofit kit

Item #: 0133554

Cat #: RTBR12L125Q

UPC: 786685291901

Call for price
Company wide:
0 in stock
Documents & Guides
Eaton BR Retrofit Kit Interior Only - Main Lug Only,125 A,BR,12 Circuits,24 Spaces,Single-phase

Overview

Eaton BR Retrofit Kit Interior Only - Main Lug Only,125 A,BR,12 Circuits,24 Spaces,Single-phase
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Also known as: 786685291901, RTBR12L125Q, CUTRTBR12L125Q

Specifications

Spaces: 24
Circuits: 12
Amps: 125
Phase: 1
Type: Main Lug
Spaces: 24
Amps: 125
Type: Main Lug
Circuits: 12
Phase: 1

Customer Reviews

No reviews for this product
(0)