Made in USA

Zipper Bag, Canvas Tool Pouch, 10-Inch, Red

Item #: 0133480
Cat #: 5539RED
UPC: 092644552601
$ 13.99 EA
Company wide:
0 in stock
Documents & Guides
Zipper Bag, Canvas Tool Pouch, 10-Inches (254 mm) Long x 8-Inches (203 mm) High x 3.5-Inch (88.9 mm) Wide Bottom, Red

Overview

Zipper Bag, Canvas Tool Pouch, 10-Inches (254 mm) Long x 8-Inches (203 mm) High x 3.5-Inch (88.9 mm) Wide Bottom, Red
Also known as: 092644552601, 5539RED, KLE5539RED

Specifications

Color: Red
Material: Canvas
Standards: California Proposition 65
Color: Red
Standards: California Proposition 65
Material: Canvas

Customer Reviews

No reviews for this product
(0)