ETN FAZ-C13/1-RT-SP UL 1077 Industr

Item #: 0133479

Cat #: FAZ-C13/1-RT-SP

UPC:

$ 69.49 EA
Company wide:
0 in stock
Documents & Guides
C-H FAZ-C13/1-RT-SP

Overview

C-H FAZ-C13/1-RT-SP
Also known as: FAZ-C13/1-RT-SP, CUTFAZC131RTSP

Specifications

Amps: 13
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Family / Style: FAZ-RT
Interrupt Rating AC: 10 kA
Amps: 13
Volts AC: 277, 480Y
Poles: 1
Family / Style: FAZ-RT
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA