
$ 39.28 EA
Company wide:
113
in stock
Documents & Guides
Wire Stripper/Cutter, Capacity: 8 - 22 AWG
Overview
Wire Stripper/Cutter, Capacity: 8 - 22 AWG
Also known as: 625912470026, 47002, RAK47002
Specifications
| Type: | Stripper |
| Gauge: | 10 AWG, 18 AWG, 12 AWG, 14 AWG, 22 AWG, 16 AWG, 8 AWG, 20 AWG |
| Type: | Stripper |
| Gauge: | 10 AWG, 18 AWG, 12 AWG, 14 AWG, 22 AWG, 16 AWG, 8 AWG, 20 AWG |