Bimetal DP Thermostat White 22A

Item #: 0133446

Cat #: SWT2F

UPC: 626296219621

$ 32.13 EA
Company wide:
11 in stock
Documents & Guides
Bimetal Thermostat, Vertical Mount, 2-Pole, 22A, 120-277V, Temperature Range: 50°F to 90°F, Color: White.

Overview

Bimetal Thermostat, Vertical Mount, 2-Pole, 22A, 120-277V, Temperature Range: 50°F to 90°F, Color: White.

The °STELPRO SWT series wall thermostat is easy to use and complements any decor. The SWT is compatible with most heating products, such as electric baseboards, wall fan heaters or commercial fan-forced heaters (with 120 to 277 Vac coil contactor). The SWT thermostat is available in two models: single or double pole.

Also known as: 626296219621, SWT2F, SEOSWT2F

Specifications

Poles: 2
Volts AC: 120, 277
Color: White
Poles: 2
Color: White
Volts AC: 120, 277