Porcelain Type L Cutout.

Item #: 0133385

Cat #: L9DAP3A003G0A

UPC:

Company wide:
0 in stock
Documents & Guides
Porcelain Type L Cutout, 27 kV, 150 kV BIL, 100 A High Interrupting, Parrallel groove connector, #8 solid (.128 Dia) to 250 MCM (.575 Dia), Extended Bracket, Back Strap & Hardware kit, 5” Bolts, UltraSIL Polymer-Housed HD VariSTAR Arrester, 18kV, Term. Clamp (SS), Hex Nut (SiBrz), Leadwire, Flat Washer.

Overview

Porcelain Type L Cutout, 27 kV, 150 kV BIL, 100 A High Interrupting, Parrallel groove connector, #8 solid (.128 Dia) to 250 MCM (.575 Dia), Extended Bracket, Back Strap & Hardware kit, 5” Bolts, UltraSIL Polymer-Housed HD VariSTAR Arrester, 18kV, Term. Clamp (SS), Hex Nut (SiBrz), Leadwire, Flat Washer.
Also known as: L9DAP3A003G0A, CPSL9DAP3A003G0A

Specifications

Volts AC: 27kV
Type: Arrester, Combo, Cutout
Material: Porcelain
Volts AC: 27kV
Material: Porcelain
Type: Arrester, Combo, Cutout