Gear Punch Kit - 1/2"-4"

Item #: 0133382

Cat #: GP124

UPC: 617209994964

$ 2000.00 EA
Company wide:
3 in stock
Documents & Guides
Gear Punch Tool Kit, Diameters: 1/2"-4"

Overview

Gear Punch Tool Kit, Diameters: 1/2"-4"

Rated for mild and stainless steel, iTOOLco’s Slick-Cut technology allows 1/2" through 6" punches and dies to cut through an industry leading 10 gauge mild and stainless steel while maintaining the sharpness of the cutting edges. The Gear Punch tool will work with any make or model of corded or cordless drill, new or old drills, with no special add-ons required.

Also known as: 617209994964, GP124, ITOGP124

Specifications

Diameter: 3/4 in, 2 3/4 in, 1/2 in, 1 1/2 in, 1 3/4 in, 1 in, 1 1/4 in, 3 in, 3 1/4 in, 3 3/4 in, 3 1/2 in, 2 in, 4 in, 2 1/2 in, 2 1/4 in
Type: Kit, Knockout Punch
Diameter: 3/4 in, 2 3/4 in, 1/2 in, 1 1/2 in, 1 3/4 in, 1 in, 1 1/4 in, 3 in, 3 1/4 in, 3 3/4 in, 3 1/2 in, 2 in, 4 in, 2 1/2 in, 2 1/4 in
Type: Kit, Knockout Punch