Cannon 10K

Item #: 0133378

Cat #: C10K.2

UPC: 650270083410

Call for price
Company wide:
0 in stock
Documents & Guides
Cable Puller, Cannon 10K, Features: No Anchor Required, Rope size recommended: 5/8" or larger minimum 15,000 breaking strength

Overview

Cable Puller, Cannon 10K, Features: No Anchor Required, Rope size recommended: 5/8" or larger minimum 15,000 breaking strength

Pulling rope minimum average breaking strength 15,000 lb. Recommended pulling rope size 5/8″ or larger

Also known as: 650270083410, C10K.2, ITOC10K.2, Tugger

Specifications

Type: Cannon, Cable Puller
Type: Cannon, Cable Puller