HYDRAULIC PUMP 10,000PSI

Item #: 0133362

Cat #: Y10AC9

UPC: 781810467299

Company wide:
0 in stock
Documents & Guides
Electric Hydraulic Pump, 10000 psi, Weight 28 lbs

Overview

Electric Hydraulic Pump, 10000 psi, Weight 28 lbs
Also known as: 781810467299, Y10AC9, BURY10AC9

Specifications

Type: Hydraulic Pump, Electric
Standards: California Proposition 65
Type: Hydraulic Pump, Electric
Standards: California Proposition 65