LED 5W F11 DIM 2700K E12

Item #: 0133331

Cat #: LED5E12F1127K

UPC: 762148244899

Company wide:
0 in stock
Documents & Guides
LED Elite Decorative 5W Dimmable Candelabra Flame Tip F11 2700K

Overview

LED Elite Decorative 5W Dimmable Candelabra Flame Tip F11 2700K
Also known as: 762148244899, LED5E12F1127K, TCPLED5E12F1127K

Specifications

Shape: F11 (Flambeau)
Color Rendering Index (CRI): 82
Wattage: 5
Volts AC: 120
Lumens: 300
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Shape: F11 (Flambeau)
Wattage: 5
Lumens: 300
Light Technology: LED
Base: Candelabra Screw (E12)
Color Rendering Index (CRI): 82
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: Yes