Medium Voltage Power Cable, 500 MCM, Shielded, 5kV

Item #: 0133312

Cat #: HW20350001.

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
POWER CABLE 5kV/8kV UL Type MV-105, 105ºC Single Conductor, Shielded EPR Insulation, PVC Jacket 5kV 133%, 8kV 100% Insulation Level Copper Conductors

Overview

POWER CABLE 5kV/8kV UL Type MV-105, 105ºC Single Conductor, Shielded EPR Insulation, PVC Jacket 5kV 133%, 8kV 100% Insulation Level Copper Conductors

For use in power circuits up to 8kV when installed in open air, conduit, duct, cable tray when CT rated, or direct buried in earth, in wet and dry locations. Used for applications in chemical plants, refineries, steel mills, industrial plants, commercial buildings, utility substations and generating stations. UL approved for use at 105°C for continuous operation, 140°C for emergency overload conditions, and 250°C for short circuit conditions.

Also known as: HW20350001., HOUHW20350001.

Specifications

Gauge: 2/0 AWG
Conductors: 1
Gauge: 2/0 AWG
Conductors: 1